Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500508.900A1WJ30RE
  • Zoro #: G0279791
  • Mfr #: DC150-05-08.900A1-WJ30RE
$73.34
  • Number of Flutes: 2
  • Drill Bit Grouping: Drill Bit
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Walter Titex #DC150-05-08.900A1-WJ30RE Specifications

  • Zoro #: G0279791
  • Mfr #: DC150-05-08.900A1-WJ30RE
Number of Flutes: 2 Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand List Number: DC150-05
Depth:Dia. Ratio: 5xD Drill Bit Point Angle: 140 Degrees
Drill Bit Size: 8.90mm Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Flute Type: Spiral Coolant Through: Yes
Item: Jobber Drill Bit Point Type: Self-centering
Shank Type: Round with Flats Grade: WJ30RE
Drill Bit Dimension Type: Metric Overall Length: 103.00mm
Decimal Equivalent: 0.3504 Drill Bit Material: Solid Carbide
Flute Length: 61.00mm Shank Dia.: 10.00mm
Drill Bit Finish: TiNAl Depth x Dia. Ratio: 5xD
Shank Length: 40.00mm Drilling Depth: 49.00mm
Coolant Fed: Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 8.90mm, Decimal Equivalent 0.3504, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 103.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 49.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-08.900A1-WJ30RE