Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500509.128A1WJ30RE
  • Zoro #: G0279758
  • Mfr #: DC150-05-09.128A1-WJ30RE
$73.34
  • Drill Bit Point Angle: 140 Degrees
  • Shank Type: Round with Flats
  • Grade: WJ30RE
See full product details
This item ships free.

Walter Titex #DC150-05-09.128A1-WJ30RE Specifications

  • Zoro #: G0279758
  • Mfr #: DC150-05-09.128A1-WJ30RE
Drill Bit Point Angle: 140 Degrees Shank Type: Round with Flats
Grade: WJ30RE Drill Bit Finish: TiNAl
Shank Dia.: 10.00mm Coolant Through: Yes
Drill Bit Size: 9.13mm Flute Type: Spiral
Item: Jobber Drill Bit List Number: DC150-05-09.128A1-WJ30RE
Drill Bit Material: Solid Carbide Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Flute Length: 61.00mm Decimal Equivalent: 0.3594
Depth:Dia. Ratio: 5xD Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Point Type: Self-centering
Number of Flutes: 2 Drill Bit Dimension Type: Fractional Inch
Overall Length: 103.00mm Depth x Dia. Ratio: 5xD
Drilling Depth: 49.00mm Shank Length: 40.00mm
Coolant Fed: Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 23/64 In., Decimal Equivalent 0.3594, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 103.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 49.00mm, Point Type Self-Centering, List Number DC150-05-09.128A1-WJ30RE

Reviews of Walter Titex #DC150-05-09.128A1-WJ30RE