Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Coolant Fed Drill, DC1500509.600A1WJ30RE
  • Zoro #: G0279660
  • Mfr #: DC150-05-09.600A1-WJ30RE
$73.34
  • List Number: DC150-05
  • Drill Bit Size: 9.60mm
  • Coolant Through: Yes
See full product details
This item ships free.

Walter Titex #DC150-05-09.600A1-WJ30RE Specifications

  • Zoro #: G0279660
  • Mfr #: DC150-05-09.600A1-WJ30RE
List Number: DC150-05 Drill Bit Size: 9.60mm
Coolant Through: Yes Flute Length: 61.00mm
Drill Bit Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Point Type: Self-centering Grade: WJ30RE
Shank Dia.: 10.00mm Number of Flutes: 2
Item: Jobber Drill Bit Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Shank Type: Round with Flats Overall Length: 103.00mm
Flute Type: Spiral Depth:Dia. Ratio: 5xD
Drill Bit Dimension Type: Metric Drill Bit Finish: TiNAl
Cutting Direction: Right Hand Drill Bit Grouping: Drill Bit
Decimal Equivalent: 0.3780 Depth x Dia. Ratio: 5xD
Shank Length: 40.00mm Drilling Depth: 49.00mm
Coolant Fed: Coolant Through Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.60mm, Decimal Equivalent 0.3780, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 103.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 49.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-09.600A1-WJ30RE