Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500509.800A1WJ30RE

  • Zoro #: G0111268
  • Mfr #: DC150-05-09.800A1-WJ30RE

$73.34

  • Grade: WJ30RE
  • Drill Bit Dimension Type: Metric
  • Drill Bit Grouping: Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-09.800A1-WJ30RE Specifications

  • Zoro #: G0111268
  • Mfr #: DC150-05-09.800A1-WJ30RE
Grade: WJ30RE Drill Bit Dimension Type: Metric
Drill Bit Grouping: Drill Bit Drill Bit Material: Solid Carbide
Cutting Direction: Right Hand Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Drill Bit Point Angle: 140 Degrees Depth:Dia. Ratio: 5xD
List Number: DC150-05 Number of Flutes: 2
Shank Dia.: 10.00mm Item: Jobber Drill Bit
Drill Bit Finish: TiNAl Drill Bit Size: 9.80mm
Flute Type: Spiral Decimal Equivalent: 0.3858
Point Type: Self-centering Coolant Through: Yes
Flute Length: 49.00mm Overall Length: 103.00mm
Shank Type: Round with Flats Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.80mm, Decimal Equivalent 0.3858, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 103.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 49.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-09.800A1-WJ30RE