Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500509.900A1WJ30RE

  • Zoro #: G0111240
  • Mfr #: DC150-05-09.900A1-WJ30RE

$73.34

  • Shank Dia.: 10.00mm
  • List Number: DC150-05
  • Decimal Equivalent: 0.3898
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-09.900A1-WJ30RE Specifications

  • Zoro #: G0111240
  • Mfr #: DC150-05-09.900A1-WJ30RE
Shank Dia.: 10.00mm List Number: DC150-05
Decimal Equivalent: 0.3898 Shank Type: Round with Flats
Drill Bit Material: Solid Carbide Depth:Dia. Ratio: 5xD
Flute Length: 61.00mm Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Drill Bit Finish: TiNAl Drill Bit Size: 9.90mm
Number of Flutes: 2 Cutting Direction: Right Hand
Drill Bit Dimension Type: Metric Drill Bit Grouping: Drill Bit
Overall Length: 103.00mm Item: Jobber Drill Bit
Flute Type: Spiral Grade: WJ30RE
Drill Bit Point Angle: 140 Degrees Coolant Through: Yes
Point Type: Self-centering Depth x Dia. Ratio: 5xD
Shank Length: 40.00mm Drilling Depth: 49.00mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.90mm, Decimal Equivalent 0.3898, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 103.00mm, Grade WJ30RE, Shank Dia. 10.00mm, Flute Length 49.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-09.900A1-WJ30RE