Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500510.100A1WJ30RE

  • Zoro #: G0111207
  • Mfr #: DC150-05-10.100A1-WJ30RE

$99.38

  • Overall Length: 118.00mm
  • Drill Bit Point Angle: 140 Degrees
  • Grade: WJ30RE
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-10.100A1-WJ30RE Specifications

  • Zoro #: G0111207
  • Mfr #: DC150-05-10.100A1-WJ30RE
Overall Length: 118.00mm Drill Bit Point Angle: 140 Degrees
Grade: WJ30RE Cutting Direction: Right Hand
Coolant Through: Yes Flute Length: 56.00mm
Decimal Equivalent: 0.3976 Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Drill Bit Material: Solid Carbide Drill Bit Dimension Type: Metric
Drill Bit Grouping: Drill Bit Point Type: Self-centering
List Number: DC150-05 Number of Flutes: 2
Item: Jobber Drill Bit Flute Type: Spiral
Drill Bit Finish: TiNAl Depth:Dia. Ratio: 5xD
Shank Type: Round with Flats Drill Bit Size: 10.10mm
Shank Dia.: 12.00mm Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.10mm, Decimal Equivalent 0.3976, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 118.00mm, Grade WJ30RE, Shank Dia. 12.00mm, Flute Length 56.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-10.100A1-WJ30RE