Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500510.300A1WJ30RE

  • Zoro #: G0111161
  • Mfr #: DC150-05-10.300A1-WJ30RE

$99.38

  • Grade: WJ30RE
  • Point Type: Self-centering
  • Item: Jobber Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-10.300A1-WJ30RE Specifications

  • Zoro #: G0111161
  • Mfr #: DC150-05-10.300A1-WJ30RE
Grade: WJ30RE Point Type: Self-centering
Item: Jobber Drill Bit Depth:Dia. Ratio: 5xD
Drill Bit Point Angle: 140 Degrees Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Shank Type: Round with Flats Drill Bit Size: 10.30mm
Drill Bit Grouping: Drill Bit List Number: DC150-05
Coolant Through: Yes Cutting Direction: Right Hand
Flute Length: 56.00mm Overall Length: 118.00mm
Decimal Equivalent: 0.4055 Drill Bit Finish: TiNAl
Number of Flutes: 2 Flute Type: Spiral
Shank Dia.: 12.00mm Drill Bit Material: Solid Carbide
Drill Bit Dimension Type: Metric Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.30mm, Decimal Equivalent 0.4055, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 118.00mm, Grade WJ30RE, Shank Dia. 12.00mm, Flute Length 56.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-10.300A1-WJ30RE