Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500510.400A1WJ30RE

  • Zoro #: G0111137
  • Mfr #: DC150-05-10.400A1-WJ30RE

$99.38

  • Drill Bit Dimension Type: Metric
  • Flute Length: 71.00mm
  • List Number: DC150-05
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Walter Titex #DC150-05-10.400A1-WJ30RE Specifications

  • Zoro #: G0111137
  • Mfr #: DC150-05-10.400A1-WJ30RE
Drill Bit Dimension Type: Metric Flute Length: 71.00mm
List Number: DC150-05 Shank Type: Round with Flats
Overall Length: 118.00mm Depth:Dia. Ratio: 5xD
Drill Bit Material: Solid Carbide Item: Jobber Drill Bit
Grade: WJ30RE Drill Bit Size: 10.40mm
Number of Flutes: 2 Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Coolant Through: Yes Shank Dia.: 12.00mm
Cutting Direction: Right Hand Drill Bit Point Angle: 140 Degrees
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.4094
Drill Bit Finish: TiNAl Point Type: Self-centering
Flute Type: Spiral Depth x Dia. Ratio: 5xD
Shank Length: 45.00mm Drilling Depth: 56.00mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.40mm, Decimal Equivalent 0.4094, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 118.00mm, Grade WJ30RE, Shank Dia. 12.00mm, Flute Length 56.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-10.400A1-WJ30RE