Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Coolant Fed Drill, DC1500510.600A1WJ30RE

  • Zoro #: G0111091
  • Mfr #: DC150-05-10.600A1-WJ30RE
$109.72
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 10.60 mm
See full product details
This item ships free.

Walter Titex #DC150-05-10.600A1-WJ30RE Specifications

  • Zoro #: G0111091
  • Mfr #: DC150-05-10.600A1-WJ30RE
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Drill Bit Size: 10.60 mm Decimal Equivalent: 0.4173
Drill Bit Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Flute Type: Spiral Coolant Fed: Coolant Through
Depth:Dia. Ratio: 5xD Coolant Through: Yes
Grade: WJ30RE Flute Length: 71.00 mm
List Number: DC150-05 Item: Jobber Drill Bit
Shank Dia.: 12.00 mm Overall Length: 118.00 mm
Shank Type: Round with Flats Number of Flutes: 2
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Point Type: Self-centering
Depth x Dia. Ratio: 5xD Drilling Depth: 56.00mm
Shank Length: 45.00 mm Measurement System: Metric
Number of Coolant Holes: 2 Maximum Drilling Depth: 71.00 mm
Drill Bit Point Type: Self-Centering Point Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Drill Bit Size 10.60 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4173, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Reviews of Walter Titex #DC150-05-10.600A1-WJ30RE