Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500510.716A1WJ30RE

  • Zoro #: G0111076
  • Mfr #: DC150-05-10.716A1-WJ30RE

$99.38

  • Overall Length: 118.00mm
  • Drill Bit Size: 27/64"
  • Drill Bit Dimension Type: Fractional Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-10.716A1-WJ30RE Specifications

  • Zoro #: G0111076
  • Mfr #: DC150-05-10.716A1-WJ30RE
Overall Length: 118.00mm Drill Bit Size: 27/64"
Drill Bit Dimension Type: Fractional Inch Grade: WJ30RE
Point Type: Self-centering Shank Dia.: 12.00mm
List Number: DC150-05-10.716A1-WJ30RE Decimal Equivalent: 0.4219
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Flute Length: 56.00mm
Drill Bit Finish: TiNAl Coolant Through: Yes
Cutting Direction: Right Hand Item: Jobber Drill Bit
Number of Flutes: 2 Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 140 Degrees Depth:Dia. Ratio: 5xD
Shank Type: Round with Flats Drill Bit Material: Solid Carbide
Flute Type: Spiral Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 27/64 In., Decimal Equivalent 0.4219, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 118.00mm, Grade WJ30RE, Shank Dia. 12.00mm, Flute Length 56.00mm, Point Type Self-Centering, List Number DC150-05-10.716A1-WJ30RE

Reviews of Walter Titex #DC150-05-10.716A1-WJ30RE