Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Coolant Fed Drill, DC1500510.800A1WJ30RE

  • Zoro #: G0111067
  • Mfr #: DC150-05-10.800A1-WJ30RE
$106.09
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 10.80 mm
See full product details
This item ships free.

Walter Titex #DC150-05-10.800A1-WJ30RE Specifications

  • Zoro #: G0111067
  • Mfr #: DC150-05-10.800A1-WJ30RE
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Drill Bit Size: 10.80 mm Decimal Equivalent: 0.4252
Drill Bit Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Flute Type: Spiral Coolant Fed: Coolant Through
Grade: WJ30RE Number of Flutes: 2
Overall Length: 118.00 mm Depth:Dia. Ratio: 5xD
Point Type: Self-centering Shank Dia.: 12.00 mm
Coolant Through: Yes Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Flute Length: 71.00 mm Shank Type: Round with Flats
Item: Jobber Length Drill Bit List Number: DC150-05
Depth x Dia. Ratio: 5xD Finish - Machining: TiNAl
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Steel, Titanium Measurement System: Metric
Drilling Depth: 56.00mm Shank Type - Machining: Straight with Three Flats
Standards: DIN 6537 L Shank Length: 45 mm
Material - Machining: Carbide Primary Material Application ISO Code: K, N, P, S
Material Grade - Machining: WJ30RE Drill Length Class: Jobber Length
Drill Bit Point Type: Self-Centering Point Series: Perform
Number of Coolant Holes: 2 Sheeter Drill: No
Aircraft Drill: Yes Drill Diameter Tolerance: M7
Drill Point Length: 1.97mm Maximum Drilling Depth: 56 mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size 10.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4252, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Reviews of Walter Titex #DC150-05-10.800A1-WJ30RE