Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500511.300A1WJ30RE

  • Zoro #: G0110988
  • Mfr #: DC150-05-11.300A1-WJ30RE

$99.38

  • Grade: WJ30RE
  • Drill Bit Finish: TiNAl
  • Shank Dia.: 12.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Walter Titex #DC150-05-11.300A1-WJ30RE Specifications

  • Zoro #: G0110988
  • Mfr #: DC150-05-11.300A1-WJ30RE
Grade: WJ30RE Drill Bit Finish: TiNAl
Shank Dia.: 12.00mm Item: Jobber Drill Bit
Shank Type: Round with Flats Drill Bit Size: 11.30mm
Drill Bit Dimension Type: Metric Flute Type: Spiral
Cutting Direction: Right Hand Decimal Equivalent: 0.4449
Coolant Through: Yes Overall Length: 118.00mm
Flute Length: 71.00mm Number of Flutes: 2
Drill Bit Point Angle: 140 Degrees Application: General mechanical engineering, die and mold making, energy industry as well as automotive
List Number: DC150-05 Depth:Dia. Ratio: 5xD
Drill Bit Grouping: Drill Bit Point Type: Self-centering
Drill Bit Material: Solid Carbide Depth x Dia. Ratio: 5xD
Shank Length: 45.00mm Drilling Depth: 56.00mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 11.30mm, Decimal Equivalent 0.4449, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 118.00mm, Grade WJ30RE, Shank Dia. 12.00mm, Flute Length 56.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-11.300A1-WJ30RE