Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500511.500A1WJ30RE

  • Zoro #: G0110979
  • Mfr #: DC150-05-11.500A1-WJ30RE

$104.59

  • Grade: WJ30RE
  • List Number: DC150-05
  • Drill Bit Point Angle: 140 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-11.500A1-WJ30RE Specifications

  • Zoro #: G0110979
  • Mfr #: DC150-05-11.500A1-WJ30RE
Grade: WJ30RE List Number: DC150-05
Drill Bit Point Angle: 140 Degrees Drill Bit Size: 11.50mm
Point Type: Self-centering Number of Flutes: 2
Overall Length: 118.00mm Shank Dia.: 12.00mm
Drill Bit Grouping: Drill Bit Drill Bit Finish: TiNAl
Drill Bit Material: Solid Carbide Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Shank Type: Round with Flats Item: Jobber Drill Bit
Flute Type: Spiral Flute Length: 56.00mm
Depth:Dia. Ratio: 5xD Coolant Through: Yes
Cutting Direction: Right Hand Decimal Equivalent: 0.4528
Drill Bit Dimension Type: Metric Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 11.50mm, Decimal Equivalent 0.4528, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 118.00mm, Grade WJ30RE, Shank Dia. 12.00mm, Flute Length 56.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-11.500A1-WJ30RE