Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500511.509A1WJ30RE

  • Zoro #: G0110951
  • Mfr #: DC150-05-11.509A1-WJ30RE

$99.38

  • Flute Type: Spiral
  • Overall Length: 118.00mm
  • Decimal Equivalent: 0.4531
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-11.509A1-WJ30RE Specifications

  • Zoro #: G0110951
  • Mfr #: DC150-05-11.509A1-WJ30RE
Flute Type: Spiral Overall Length: 118.00mm
Decimal Equivalent: 0.4531 Shank Dia.: 12.00mm
List Number: DC150-05-11.509A1-WJ30RE Coolant Through: Yes
Drill Bit Material: Solid Carbide Grade: WJ30RE
Cutting Direction: Right Hand Item: Jobber Drill Bit
Drill Bit Size: 29/64" Drill Bit Point Angle: 140 Degrees
Drill Bit Dimension Type: Fractional Inch Drill Bit Finish: TiNAl
Point Type: Self-centering Number of Flutes: 2
Drill Bit Grouping: Drill Bit Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Depth:Dia. Ratio: 5xD Flute Length: 56.00mm
Shank Type: Round with Flats Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 29/64 In., Decimal Equivalent 0.4531, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 118.00mm, Grade WJ30RE, Shank Dia. 12.00mm, Flute Length 56.00mm, Point Type Self-Centering, List Number DC150-05-11.509A1-WJ30RE

Reviews of Walter Titex #DC150-05-11.509A1-WJ30RE