Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500512.200A1WJ30RE

  • Zoro #: G0110848
  • Mfr #: DC150-05-12.200A1-WJ30RE

$137.32

  • Drill Bit Grouping: Drill Bit
  • Depth:Dia. Ratio: 5xD
  • Point Type: Self-centering
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-12.200A1-WJ30RE Specifications

  • Zoro #: G0110848
  • Mfr #: DC150-05-12.200A1-WJ30RE
Drill Bit Grouping: Drill Bit Depth:Dia. Ratio: 5xD
Point Type: Self-centering Number of Flutes: 2
Drill Bit Point Angle: 140 Degrees Overall Length: 124.00mm
Drill Bit Dimension Type: Metric Cutting Direction: Right Hand
Decimal Equivalent: 0.4803 Item: Jobber Drill Bit
Drill Bit Material: Solid Carbide List Number: DC150-05
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Flute Type: Spiral
Flute Length: 60.00mm Coolant Through: Yes
Shank Type: Round with Flats Shank Dia.: 14.00mm
Drill Bit Size: 12.20mm Grade: WJ30RE
Drill Bit Finish: TiNAl Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 12.20mm, Decimal Equivalent 0.4803, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 124.00mm, Grade WJ30RE, Shank Dia. 14.00mm, Flute Length 60.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-12.200A1-WJ30RE