Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Coolant Fed Drill, DC1500512.400A1WJ30RE

  • Zoro #: G0110811
  • Mfr #: DC150-05-12.400A1-WJ30RE
$140.36
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 12.40mm
See full product details
This item ships free.

Walter Titex #DC150-05-12.400A1-WJ30RE Specifications

  • Zoro #: G0110811
  • Mfr #: DC150-05-12.400A1-WJ30RE
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Drill Bit Size: 12.40mm Decimal Equivalent: 0.4882
Drill Bit Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Flute Type: Spiral Coolant Fed: Coolant Through
List Number: DC150-05 Overall Length: 124.00 mm
Item: Jobber Drill Bit Shank Type: Round with Flats
Grade: WJ30RE Shank Dia.: 14.00 mm
Depth:Dia. Ratio: 5xD Number of Flutes: 2
Flute Length: 77.00 mm Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Coolant Through: Yes Point Type: Self-centering
Depth x Dia. Ratio: 5xD Drilling Depth: 60.00mm
Shank Length: 45.00 mm Measurement System: Metric
Number of Coolant Holes: 2 Maximum Drilling Depth: 77.00 mm
Drill Bit Point Type: Self-Centering Point Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Drill Bit Size 12.40mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4882, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Reviews of Walter Titex #DC150-05-12.400A1-WJ30RE