Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500513.494A1WJ30RE

  • Zoro #: G0110680
  • Mfr #: DC150-05-13.494A1-WJ30RE

$135.70

  • Cutting Direction: Right Hand
  • Drill Bit Dimension Type: Fractional Inch
  • List Number: DC150-05-13.494A1-WJ30RE
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-13.494A1-WJ30RE Specifications

  • Zoro #: G0110680
  • Mfr #: DC150-05-13.494A1-WJ30RE
Cutting Direction: Right Hand Drill Bit Dimension Type: Fractional Inch
List Number: DC150-05-13.494A1-WJ30RE Shank Dia.: 14.00mm
Coolant Through: Yes Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Grade: WJ30RE Drill Bit Finish: TiNAl
Decimal Equivalent: 0.5313 Drill Bit Grouping: Drill Bit
Drill Bit Material: Solid Carbide Drill Bit Size: 17/32"
Shank Type: Round with Flats Depth x Dia. Ratio: 5xD
Drill Bit Point Angle: 140 Degrees Point Type: Self-centering
Flute Type: Spiral Depth:Dia. Ratio: 5xD
Overall Length: 124.00mm Number of Flutes: 2
Flute Length: 60.00mm Item: Jobber Drill Bit
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 17/32 In., Decimal Equivalent 0.5313, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 124.00mm, Grade WJ30RE, Shank Dia. 14.00mm, Flute Length 60.00mm, Point Type Self-Centering, List Number DC150-05-13.494A1-WJ30RE

Reviews of Walter Titex #DC150-05-13.494A1-WJ30RE