Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500513.500A1WJ30RE

  • Zoro #: G0110671
  • Mfr #: DC150-05-13.500A1-WJ30RE

$137.71

  • Number of Flutes: 2
  • Point Type: Self-centering
  • Drill Bit Finish: TiNAl
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-13.500A1-WJ30RE Specifications

  • Zoro #: G0110671
  • Mfr #: DC150-05-13.500A1-WJ30RE
Number of Flutes: 2 Point Type: Self-centering
Drill Bit Finish: TiNAl Drill Bit Point Angle: 140 Degrees
Drill Bit Size: 13.50mm Overall Length: 124.00mm
Flute Length: 60.00mm Cutting Direction: Right Hand
List Number: DC150-05 Item: Jobber Drill Bit
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Decimal Equivalent: 0.5315 Shank Type: Round with Flats
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Flute Type: Spiral
Grade: WJ30RE Depth:Dia. Ratio: 5xD
Coolant Through: Yes Shank Dia.: 14.00mm
Drill Bit Material: Solid Carbide Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 13.50mm, Decimal Equivalent 0.5315, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 124.00mm, Grade WJ30RE, Shank Dia. 14.00mm, Flute Length 60.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-13.500A1-WJ30RE