Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500513.600A1WJ30RE

  • Zoro #: G0110656
  • Mfr #: DC150-05-13.600A1-WJ30RE

$135.70

  • Drill Bit Grouping: Drill Bit
  • Flute Type: Spiral
  • Decimal Equivalent: 0.5354
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-13.600A1-WJ30RE Specifications

  • Zoro #: G0110656
  • Mfr #: DC150-05-13.600A1-WJ30RE
Drill Bit Grouping: Drill Bit Flute Type: Spiral
Decimal Equivalent: 0.5354 Drill Bit Size: 13.60mm
Coolant Through: Yes Number of Flutes: 2
Flute Length: 60.00mm Item: Jobber Drill Bit
Grade: WJ30RE Shank Type: Round with Flats
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Point Type: Self-centering
Drill Bit Material: Solid Carbide List Number: DC150-05
Cutting Direction: Right Hand Overall Length: 124.00mm
Drill Bit Dimension Type: Metric Depth:Dia. Ratio: 5xD
Drill Bit Point Angle: 140 Degrees Shank Dia.: 14.00mm
Drill Bit Finish: TiNAl Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 13.60mm, Decimal Equivalent 0.5354, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 124.00mm, Grade WJ30RE, Shank Dia. 14.00mm, Flute Length 60.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-13.600A1-WJ30RE