Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500514.000A1WJ30RE

  • Zoro #: G0110601
  • Mfr #: DC150-05-14.000A1-WJ30RE

$142.83

  • Point Type: Self-centering
  • Number of Flutes: 2
  • Grade: WJ30RE
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-14.000A1-WJ30RE Specifications

  • Zoro #: G0110601
  • Mfr #: DC150-05-14.000A1-WJ30RE
Point Type: Self-centering Number of Flutes: 2
Grade: WJ30RE Shank Dia.: 14.00mm
Flute Length: 77.00mm Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Drill Bit Grouping: Drill Bit Decimal Equivalent: 0.5512
List Number: DC150-05 Overall Length: 124.00mm
Coolant Through: Yes Cutting Direction: Right Hand
Drill Bit Size: 14.00mm Item: Jobber Drill Bit
Drill Bit Point Angle: 140 Degrees Depth:Dia. Ratio: 5xD
Flute Type: Spiral Drill Bit Finish: TiNAl
Drill Bit Dimension Type: Metric Drill Bit Material: Solid Carbide
Shank Type: Round with Flats Depth x Dia. Ratio: 5xD
Drilling Depth: 60.00mm Shank Length: 45.00mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 14.00mm, Decimal Equivalent 0.5512, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 124.00mm, Grade WJ30RE, Shank Dia. 14.00mm, Flute Length 60.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-14.000A1-WJ30RE