Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500514.288A1WJ30RE

  • Zoro #: G0110540
  • Mfr #: DC150-05-14.288A1-WJ30RE

$187.45

  • Decimal Equivalent: 0.5625
  • Coolant Through: Yes
  • Drill Bit Size: 9/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-14.288A1-WJ30RE Specifications

  • Zoro #: G0110540
  • Mfr #: DC150-05-14.288A1-WJ30RE
Decimal Equivalent: 0.5625 Coolant Through: Yes
Drill Bit Size: 9/16" Shank Type: Round with Flats
List Number: DC150-05-14.288A1-WJ30RE Overall Length: 133.00mm
Number of Flutes: 2 Grade: WJ30RE
Drill Bit Dimension Type: Fractional Inch Drill Bit Finish: TiNAl
Point Type: Self-centering Drill Bit Grouping: Drill Bit
Flute Length: 63.00mm Flute Type: Spiral
Depth:Dia. Ratio: 5xD Shank Dia.: 16.00mm
Drill Bit Material: Solid Carbide Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Cutting Direction: Right Hand Drill Bit Point Angle: 140 Degrees
Item: Jobber Drill Bit Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/16 In., Decimal Equivalent 0.5625, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 133.00mm, Grade WJ30RE, Shank Dia. 16.00mm, Flute Length 63.00mm, Point Type Self-Centering, List Number DC150-05-14.288A1-WJ30RE

Reviews of Walter Titex #DC150-05-14.288A1-WJ30RE