Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500514.500A1WJ30RE

  • Zoro #: G0110525
  • Mfr #: DC150-05-14.500A1-WJ30RE

$178.09

  • List Number: DC150-05
  • Point Type: Self-centering
  • Shank Dia.: 16.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-14.500A1-WJ30RE Specifications

  • Zoro #: G0110525
  • Mfr #: DC150-05-14.500A1-WJ30RE
List Number: DC150-05 Point Type: Self-centering
Shank Dia.: 16.00mm Flute Length: 63.00mm
Item: Jobber Drill Bit Drill Bit Finish: TiNAl
Cutting Direction: Right Hand Decimal Equivalent: 0.5709
Shank Type: Round with Flats Number of Flutes: 2
Drill Bit Material: Solid Carbide Drill Bit Size: 14.50mm
Flute Type: Spiral Drill Bit Point Angle: 140 Degrees
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Drill Bit Dimension Type: Metric
Overall Length: 133.00mm Depth:Dia. Ratio: 5xD
Drill Bit Grouping: Drill Bit Coolant Through: Yes
Grade: WJ30RE Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 14.50mm, Decimal Equivalent 0.5709, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 133.00mm, Grade WJ30RE, Shank Dia. 16.00mm, Flute Length 63.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-14.500A1-WJ30RE