Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Coolant Fed Drill, DC1500515.200A1WJ30RE

  • Zoro #: G0110428
  • Mfr #: DC150-05-15.200A1-WJ30RE
$205.80
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 15.20mm
See full product details
This item ships free.

Walter Titex #DC150-05-15.200A1-WJ30RE Specifications

  • Zoro #: G0110428
  • Mfr #: DC150-05-15.200A1-WJ30RE
Drill Bit Grouping: Drill Bit Drill Bit Dimension Type: Metric
Drill Bit Size: 15.20mm Decimal Equivalent: 0.5984
Drill Bit Point Angle: 140 Degrees Drill Bit Material: Solid Carbide
Drill Bit Finish: TiNAl Cutting Direction: Right Hand
Flute Type: Spiral Coolant Fed: Coolant Through
Point Type: Self-centering Flute Length: 83.00 mm
Number of Flutes: 2 Item: Jobber Drill Bit
Grade: WJ30RE Depth:Dia. Ratio: 5xD
Overall Length: 133.00 mm Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Coolant Through: Yes Shank Type: Round with Flats
Shank Dia.: 16.00 mm List Number: DC150-05
Depth x Dia. Ratio: 5xD Shank Length: 48.00 mm
Drilling Depth: 63.00mm Measurement System: Metric
Number of Coolant Holes: 2 Maximum Drilling Depth: 83.00 mm
Drill Bit Point Type: Self-Centering Point Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Drill Bit Size 15.20mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5984, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Reviews of Walter Titex #DC150-05-15.200A1-WJ30RE