Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500515.300A1WJ30RE

  • Zoro #: G0110419
  • Mfr #: DC150-05-15.300A1-WJ30RE

$178.09

  • Point Type: Self-centering
  • Drill Bit Material: Solid Carbide
  • Drill Bit Dimension Type: Metric
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-15.300A1-WJ30RE Specifications

  • Zoro #: G0110419
  • Mfr #: DC150-05-15.300A1-WJ30RE
Point Type: Self-centering Drill Bit Material: Solid Carbide
Drill Bit Dimension Type: Metric Overall Length: 133.00mm
Flute Type: Spiral Number of Flutes: 2
Depth:Dia. Ratio: 5xD Coolant Through: Yes
Item: Jobber Drill Bit Shank Dia.: 16.00mm
Drill Bit Point Angle: 140 Degrees Drill Bit Grouping: Drill Bit
Cutting Direction: Right Hand Flute Length: 63.00mm
Drill Bit Finish: TiNAl Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Grade: WJ30RE Shank Type: Round with Flats
List Number: DC150-05 Drill Bit Size: 15.30mm
Decimal Equivalent: 0.6024 Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 15.30mm, Decimal Equivalent 0.6024, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 133.00mm, Grade WJ30RE, Shank Dia. 16.00mm, Flute Length 63.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-15.300A1-WJ30RE