Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500515.800A1WJ30RE

  • Zoro #: G0110385
  • Mfr #: DC150-05-15.800A1-WJ30RE

$178.09

  • Cutting Direction: Right Hand
  • Drill Bit Material: Solid Carbide
  • Item: Jobber Drill Bit
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-15.800A1-WJ30RE Specifications

  • Zoro #: G0110385
  • Mfr #: DC150-05-15.800A1-WJ30RE
Cutting Direction: Right Hand Drill Bit Material: Solid Carbide
Item: Jobber Drill Bit Drill Bit Size: 15.80mm
Drill Bit Dimension Type: Metric Flute Length: 83.00mm
Shank Type: Round with Flats Grade: WJ30RE
Decimal Equivalent: 0.6220 Coolant Through: Yes
List Number: DC150-05 Depth:Dia. Ratio: 5xD
Drill Bit Finish: TiNAl Point Type: Self-centering
Shank Dia.: 16.00mm Drill Bit Grouping: Drill Bit
Flute Type: Spiral Overall Length: 133.00mm
Drill Bit Point Angle: 140 Degrees Application: General mechanical engineering, die and mold making, energy industry as well as automotive
Number of Flutes: 2 Depth x Dia. Ratio: 5xD
Shank Length: 48.00mm Drilling Depth: 63.00mm
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 15.80mm, Decimal Equivalent 0.6220, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 133.00mm, Grade WJ30RE, Shank Dia. 16.00mm, Flute Length 63.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-15.800A1-WJ30RE