Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1500516.000A1WJ30RE

  • Zoro #: G0110358
  • Mfr #: DC150-05-16.000A1-WJ30RE

$178.09

  • Number of Flutes: 2
  • List Number: DC150-05
  • Drill Bit Size: 16.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Walter Titex #DC150-05-16.000A1-WJ30RE Specifications

  • Zoro #: G0110358
  • Mfr #: DC150-05-16.000A1-WJ30RE
Number of Flutes: 2 List Number: DC150-05
Drill Bit Size: 16.00mm Drill Bit Material: Solid Carbide
Shank Type: Round with Flats Drill Bit Finish: TiNAl
Drill Bit Dimension Type: Metric Depth:Dia. Ratio: 5xD
Application: General mechanical engineering, die and mold making, energy industry as well as automotive Drill Bit Grouping: Drill Bit
Drill Bit Point Angle: 140 Degrees Shank Dia.: 16.00mm
Grade: WJ30RE Decimal Equivalent: 0.6299
Point Type: Self-centering Flute Type: Spiral
Flute Length: 63.00mm Coolant Through: Yes
Item: Jobber Drill Bit Cutting Direction: Right Hand
Overall Length: 133.00mm Depth x Dia. Ratio: 5xD
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 16.00mm, Decimal Equivalent 0.6299, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish TiNAl, Shank Type Round with Flats, Flute Type Spiral, Coolant Fed Coolant Through, Cutting Direction Right Hand, Overall Length 133.00mm, Grade WJ30RE, Shank Dia. 16.00mm, Flute Length 63.00mm, Point Type Self-Centering, List Number DC150-05, General mechanical engineering, die and mold making, energy industry as well as automotive

Reviews of Walter Titex #DC150-05-16.000A1-WJ30RE