Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701607.400A1WJ30EJ

  • Zoro #: G0110218
  • Mfr #: DC170-16-07.400A1-WJ30EJ
$318.44
  • Shank Type: Straight
  • Number of Flutes: 2
  • Point Type: Self-centering
See full product details
This item ships free.

Walter Titex #DC170-16-07.400A1-WJ30EJ Specifications

  • Zoro #: G0110218
  • Mfr #: DC170-16-07.400A1-WJ30EJ
Shank Type: Straight Number of Flutes: 2
Point Type: Self-centering Grade: WJ30EJ
Flute Length: 152.00 mm Flute Type: Spiral
Drill Bit Grouping: Drill Bit Application: Drilling in Steel and Cast Iron
Shank Dia.: 8.00 mm Item: Extra Long Drill Bit
Drill Bit Finish: TiNAl Dimension Type: Metric
Depth:Dia. Ratio: 16xD List Number: DC170-16
Coolant Through: Yes Drill Bit Size: 7.40 mm
Overall Length: 192.00 mm Drill Bit Material: Solid Carbide
Drill Bit Dimension Type: Metric Drill Bit Point Angle: 140 Degrees
Point Angle: 140 Degrees Shank Type - Machining: Straight
Decimal Equivalent: 0.2913 Cutting Direction: Right Hand
Material: Solid Carbide Size: 7.40mm
Depth x Dia. Ratio: 16xD Coolant Fed: Coolant Through
Series: Supreme Standards: TP-NORM 66X
Primary Material Application: Cast Iron, Steel Finish - Machining: TiAlN+AlCrN
Sheeter Drill: No Secondary Material Application ISO Code: H
Measurement System: Metric Drill Length Class: Extra Long
Drill Bit Point Type: Self-Centering Point Material - Machining: Carbide
Shank Length: 36.00 mm Drill Diameter Tolerance: H7
Maximum Drilling Depth: 152.00 mm Number of Coolant Holes: 2
Primary Material Application ISO Code: K, P Material Grade - Machining: WJ30EJ
Secondary Material Application: Hardened Steel Drill Point Length: 1.35mm
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 7.40 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 152.00 mm, Metric, 16xD

Reviews of Walter Titex #DC170-16-07.400A1-WJ30EJ