Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701607.938A1WJ30EJ

  • Zoro #: G0110190
  • Mfr #: DC170-16-07.938A1-WJ30EJ
$318.44
  • Decimal Equivalent: 0.3125
  • List Number: DC170-16-07.938A1-WJ30EJ
  • Drill Bit Dimension Type: Fractional Inch
See full product details
This item ships free.

Walter Titex #DC170-16-07.938A1-WJ30EJ Specifications

  • Zoro #: G0110190
  • Mfr #: DC170-16-07.938A1-WJ30EJ
Decimal Equivalent: 0.3125 List Number: DC170-16-07.938A1-WJ30EJ
Drill Bit Dimension Type: Fractional Inch Point Angle: 140 Degrees
Number of Flutes: 2 Drill Bit Finish: Bright
Shank Type - Machining: Straight Drill Bit Grouping: Drill Bit
Size: 5/16" Coolant Through: Yes
Drill Bit Material: Solid Carbide Flute Length: 5 31/32 in
Point Type: Self-centering Grade: WJ30EJ
Cutting Direction: Right Hand Overall Length: 7 35/64 in
Material: Solid Carbide Shank Type: Straight
Item: Extra Long Drill Bit Dimension Type: Fractional Inch
Depth:Dia. Ratio: 16xD Application: Drilling in Steel and Cast Iron
Shank Dia.: 8.00 mm Drill Bit Point Angle: 140 Degrees
Flute Type: Spiral Drill Bit Size: 5/16 in
Depth x Dia. Ratio: 16xD Coolant Fed: Coolant Through
Series: Supreme Standards: TP-NORM 66X
Material - Machining: Carbide Secondary Material Application: Hardened Steel
Drill Bit Point Type: Self-Centering Point Material Grade - Machining: WJ30EJ
Shank Length: 1 13/32 in Sheeter Drill: No
Drill Point Length: 1.44mm Number of Coolant Holes: 2
Finish - Machining: TiAlN+AlCrN Maximum Drilling Depth: 5 31/32 in
Primary Material Application: Cast Iron, Steel Drill Length Class: Extra Long
Measurement System: Fractional Inch Secondary Material Application ISO Code: H
Primary Material Application ISO Code: K, P Drill Diameter Tolerance: H7
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 5 31/32 in, Fractional Inch, 16xD

Reviews of Walter Titex #DC170-16-07.938A1-WJ30EJ