Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701610.319A1WJ30EJ

  • Zoro #: G0110096
  • Mfr #: DC170-16-10.319A1-WJ30EJ
$502.43
  • Drill Bit Dimension Type: Fractional Inch
  • Depth:Dia. Ratio: 16xD
  • Decimal Equivalent: 0.4063
See full product details
This item ships free.

Walter Titex #DC170-16-10.319A1-WJ30EJ Specifications

  • Zoro #: G0110096
  • Mfr #: DC170-16-10.319A1-WJ30EJ
Drill Bit Dimension Type: Fractional Inch Depth:Dia. Ratio: 16xD
Decimal Equivalent: 0.4063 List Number: DC170-16-10.319A1-WJ30EJ
Depth x Dia. Ratio: 16xD Drill Bit Grouping: Drill Bit
Item: Extra Long Drill Bit Grade: WJ30EJ
Shank Dia.: 12.00 mm Cutting Direction: Right Hand
Drill Bit Size: 13/32 in Overall Length: 9 23/32 in
Drill Bit Finish: Bright Shank Type: Straight
Shank Type - Machining: Straight Material: Solid Carbide
Number of Flutes: 2 Flute Length: 7 25/32 in
Drill Bit Point Angle: 140 Degrees Application: Drilling in Steel and Cast Iron
Point Angle: 140 Degrees Point Type: Self-centering
Size: 13/32" Flute Type: Spiral
Drill Bit Material: Solid Carbide Dimension Type: Fractional Inch
Coolant Through: Yes Coolant Fed: Coolant Through
Series: Supreme Standards: TP-NORM 66X
Number of Coolant Holes: 2 Material Grade - Machining: WJ30EJ
Secondary Material Application ISO Code: H Maximum Drilling Depth: 7 25/32 in
Primary Material Application: Cast Iron, Steel Measurement System: Fractional Inch
Drill Length Class: Extra Long Material - Machining: Carbide
Drill Diameter Tolerance: H7 Finish - Machining: TiAlN+AlCrN
Sheeter Drill: No Shank Length: 1 49/64 in
Drill Point Length: 1.88mm Drill Bit Point Type: Self-Centering Point
Secondary Material Application: Hardened Steel Primary Material Application ISO Code: K, P
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 7 25/32 in, Fractional Inch, 16xD

Reviews of Walter Titex #DC170-16-10.319A1-WJ30EJ