Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701611.906A1WJ30EJ

  • Zoro #: G0110050
  • Mfr #: DC170-16-11.906A1-WJ30EJ
$502.43
  • Decimal Equivalent: 0.4688
  • Size: 15/32"
  • Drill Bit Grouping: Drill Bit
See full product details
This item ships free.

Walter Titex #DC170-16-11.906A1-WJ30EJ Specifications

  • Zoro #: G0110050
  • Mfr #: DC170-16-11.906A1-WJ30EJ
Decimal Equivalent: 0.4688 Size: 15/32"
Drill Bit Grouping: Drill Bit Point Angle: 140 Degrees
Grade: WJ30EJ List Number: DC170-16-11.906A1-WJ30EJ
Drill Bit Point Angle: 140 Degrees Material: Solid Carbide
Overall Length: 10 27/64 in Flute Length: 8 1/2 in
Depth x Dia. Ratio: 16xD Shank Type: Straight
Item: Extra Long Drill Bit Cutting Direction: Right Hand
Drill Bit Size: 15/32 in Point Type: Self-centering
Dimension Type: Fractional Inch Application: Drilling in Steel and Cast Iron
Number of Flutes: 2 Drill Bit Material: Solid Carbide
Shank Type - Machining: Straight Shank Dia.: 12.00 mm
Drill Bit Dimension Type: Fractional Inch Depth:Dia. Ratio: 16xD
Drill Bit Finish: Bright Flute Type: Spiral
Coolant Through: Yes Coolant Fed: Coolant Through
Series: Supreme Standards: TP-NORM 66X
Secondary Material Application: Hardened Steel Finish - Machining: TiAlN+AlCrN
Measurement System: Fractional Inch Secondary Material Application ISO Code: H
Drill Point Length: 2.17mm Material Grade - Machining: WJ30EJ
Number of Coolant Holes: 2 Drill Bit Point Type: Self-Centering Point
Primary Material Application: Cast Iron, Steel Material - Machining: Carbide
Drill Length Class: Extra Long Drill Diameter Tolerance: H7
Sheeter Drill: No Maximum Drilling Depth: 8 1/2 in
Primary Material Application ISO Code: K, P Shank Length: 1 49/64 in
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 8 1/2 in, Fractional Inch, 16xD

Reviews of Walter Titex #DC170-16-11.906A1-WJ30EJ