Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1701614.000A1WJ30EJ

  • Zoro #: G0110026
  • Mfr #: DC170-16-14.000A1-WJ30EJ
$685.75
  • Drill Bit Grouping: Drill Bit
  • Cutting Direction: Right Hand
  • Depth:Dia. Ratio: 16xD
See full product details
This item ships free.

Walter Titex #DC170-16-14.000A1-WJ30EJ Specifications

  • Zoro #: G0110026
  • Mfr #: DC170-16-14.000A1-WJ30EJ
Drill Bit Grouping: Drill Bit Cutting Direction: Right Hand
Depth:Dia. Ratio: 16xD Size: 14.00mm
Shank Type - Machining: Straight Point Type: Self-centering
Grade: WJ30EJ Drill Bit Size: 14.00 mm
Drill Bit Finish: TiNAl Drill Bit Material: Solid Carbide
Application: Drilling in Steel and Cast Iron Dimension Type: Metric
Item: Extra Long Drill Bit Overall Length: 301.00 mm
Point Angle: 140 Degrees Drill Bit Dimension Type: Metric
Shank Dia.: 14.00 mm Flute Type: Spiral
Decimal Equivalent: 0.5512 Coolant Through: Yes
Number of Flutes: 2 Shank Type: Straight
Material: Solid Carbide Drill Bit Point Angle: 140 Degrees
Flute Length: 252.00 mm List Number: DC170-16
Depth x Dia. Ratio: 16xD Coolant Fed: Coolant Through
Series: Supreme Standards: TP-NORM 66X
Shank Length: 45.00 mm Sheeter Drill: No
Maximum Drilling Depth: 252.00 mm Finish - Machining: TiAlN+AlCrN
Material Grade - Machining: WJ30EJ Drill Diameter Tolerance: H7
Secondary Material Application: Hardened Steel Drill Length Class: Extra Long
Drill Point Length: 2.55mm Measurement System: Metric
Material - Machining: Carbide Secondary Material Application ISO Code: H
Primary Material Application ISO Code: K, P Drill Bit Point Type: Self-Centering Point
Number of Coolant Holes: 2 Primary Material Application: Cast Iron, Steel
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 14.00 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 252.00 mm, Metric, 16xD

Reviews of Walter Titex #DC170-16-14.000A1-WJ30EJ