Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coolant Fed Drill, DC1702003.175A1WJ30EJ

  • Zoro #: G0109980
  • Mfr #: DC170-20-03.175A1-WJ30EJ
$278.76
  • Point Type: Self-centering
  • Shank Type - Machining: Straight
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Walter Titex #DC170-20-03.175A1-WJ30EJ Specifications

  • Zoro #: G0109980
  • Mfr #: DC170-20-03.175A1-WJ30EJ
Point Type: Self-centering Shank Type - Machining: Straight
Cutting Direction: Right Hand Shank Type: Straight
Coolant Through: Yes Number of Flutes: 2
Grade: WJ30EJ Application: Drilling in Steel and Cast Iron
Decimal Equivalent: 0.1250 List Number: DC170-20-03.175A1-WJ30EJ
Drill Bit Dimension Type: Fractional Inch Depth:Dia. Ratio: 20xD
Drill Bit Grouping: Drill Bit Point Angle: 140 Degrees
Shank Dia.: 4.00 mm Flute Type: Spiral
Flute Length: 3 9/64 in Drill Bit Material: Solid Carbide
Depth x Dia. Ratio: 20xD Drill Bit Size: 1/8 in
Overall Length: 4 13/32 in Drill Bit Finish: Bright
Size: 1/8" Item: Extra Long Drill Bit
Dimension Type: Fractional Inch Drill Bit Point Angle: 140 Degrees
Material: Solid Carbide Coolant Fed: Coolant Through
Series: Supreme Standards: TP-NORM 67X
Primary Material Application: Cast Iron, Steel Drill Diameter Tolerance: H7
Secondary Material Application ISO Code: H Drill Point Length: 0.578mm
Measurement System: Fractional Inch Maximum Drilling Depth: 3 9/64 in
Drill Bit Point Type: Self-Centering Point Material - Machining: Carbide
Shank Length: 1 3/32 in Material Grade - Machining: WJ30EJ
Finish - Machining: TiAlN+AlCrN Drill Length Class: Extra Long
Number of Coolant Holes: 2 Primary Material Application ISO Code: K, P
Secondary Material Application: Hardened Steel Sheeter Drill: No
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 3 9/64 in, Fractional Inch, 20xD

Reviews of Walter Titex #DC170-20-03.175A1-WJ30EJ