Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.1102", Uncoated

  • Zoro #: G4852668
  • Mfr #: A1622-2.8
$25.49
  • Drill Bit Dimension Type: Metric
  • Cutting Direction: Right Hand
  • Depth x Dia. Ratio: 16xD
See full product details
Orders over $75 ship free.

Walter Titex #A1622-2.8 Specifications

  • Zoro #: G4852668
  • Mfr #: A1622-2.8
Drill Bit Dimension Type: Metric Cutting Direction: Right Hand
Depth x Dia. Ratio: 16xD Drill Bit Point Angle: 130 Degrees
Decimal Equivalent: 0.1102 Depth:Dia. Ratio: 16xD
Overall Length: 150.00 mm Application: For Cast Iron, Non-Ferrous Materials, Steel
Flute Length: 3 59/64 in Drill Bit Finish: Uncoated
Shank Type: Straight Number of Flutes: 2
Point Type: Conventional Item: Extra Long Drill Bit
Flute Type: Parabolic Drill Bit Material: High Speed Steel
Shank Dia.: 2.80 mm Drill Bit Size: 2.80 mm
Shank Type - Machining: Straight Grade: General Purpose
Coolant Through: No List Number: A1622
Standards: DIN 1869 R1 Coolant Fed: Non-Coolant Through
Series: UFL Measurement System: Metric
Shank Length: 50.00 mm Secondary Material Application: Composite, Nickel, Stainless Steel, Titanium
Drill Point Length: 0.653mm Maximum Drilling Depth: 3 59/64 in
Drill Length Class: Extra Long Drill Bit Point Type: Conventional Point
Material Grade - Machining: General Purpose Finish - Machining: Bright (Uncoated)
Sheeter Drill: No Primary Material Application ISO Code: K, N, P
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Secondary Material Application ISO Code: M, O, S
Material - Machining: High Speed Steel Drill Diameter Tolerance: H8
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 2.80 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 59/64 in, Metric, 16xD

Reviews of Walter Titex #A1622-2.8