Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.2087", Uncoated

  • Zoro #: G4866631
  • Mfr #: A1522-5.3
$18.25 /ea

Order in multiples of 5

  • Drill Bit Dimension Type: Metric
  • Cutting Direction: Right Hand
  • Shank Dia.: 5.30 mm
See full product details
Orders over $75 ship free.

Walter Titex #A1522-5.3 Specifications

  • Zoro #: G4866631
  • Mfr #: A1522-5.3
Drill Bit Dimension Type: Metric Cutting Direction: Right Hand
Shank Dia.: 5.30 mm Item: Extra Long Drill Bit
Flute Type: Parabolic Flute Length: 3 27/64 in
Coolant Through: No Point Type: Conventional
Depth x Dia. Ratio: 12xD Depth:Dia. Ratio: 12xD
Grade: General Purpose Number of Flutes: 2
Application: For Cast Iron, Non-Ferrous Materials, Steel Overall Length: 132.00 mm
Decimal Equivalent: 0.2087 Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 130 Degrees Drill Bit Size: 5.30 mm
Drill Bit Finish: Uncoated Standards: DIN 340
List Number: A1522 Coolant Fed: Non-Coolant Through
Series: UFL Shank Type - Machining: Straight
Drill Bit Point Type: Conventional Point Shank Length: 45.00 mm
Secondary Material Application ISO Code: M, O, S Measurement System: Metric
Primary Material Application ISO Code: K, N, P Finish - Machining: Bright (Uncoated)
Sheeter Drill: No Secondary Material Application: Composite, Nickel, Stainless Steel, Titanium
Maximum Drilling Depth: 3 27/64 in Drill Diameter Tolerance: H8
Drill Point Length: 1.24mm Material Grade - Machining: General Purpose
Drill Length Class: Extra Long Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining: High Speed Steel Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 5.30 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 27/64 in, Metric, 12xD

Reviews of Walter Titex #A1522-5.3