Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.2200", TiNAl

  • Zoro #: G4822330
  • Mfr #: A1154TFT-5.6
$30.43
  • Point Type: Conventional
  • Cutting Direction: Right Hand
  • Shank Type: Straight
See full product details
Orders over $75 ship free.

Walter Titex #A1154TFT-5.6 Specifications

  • Zoro #: G4822330
  • Mfr #: A1154TFT-5.6
Point Type: Conventional Cutting Direction: Right Hand
Shank Type: Straight Drill Bit Finish: TiNAl
Sizes Included: 0.2200" Flute Length: 1 3/32 in
Grade: TFT Coolant Through: No
Depth:Dia. Ratio: 3xD Standards: DIN 1897
Item: Screw Machine Drill Bit Overall Length: 66.00 mm
Application: Stainless Steel, Non-Ferrous Drill Bit Point Angle: 118 Degrees
Drill Bit Dimension Type: Metric Drill Bit Material: High Speed Steel
Flute Type: Spiral Drill Bit Size: 5.60 mm
List Number: A1154TFT Shank Dia.: 5.60 mm
Depth x Dia. Ratio: 3xD Decimal Equivalent: 0.2205
Number of Flutes: 2 Coolant Fed: Non-Coolant Through
Series: VA Inox Drill Length Class: Screw Machine Length
Measurement System: Metric Secondary Material Application: Composite, Steel
Drill Bit Point Type: 6 Facet Point Primary Material Application: Aluminum, Brass, Bronze, Copper, Stainless Steel
Material - Machining: High Speed Steel Drill Point Length: 1.68 mm
Finish - Machining: TiNAl Material Grade - Machining: TFT
Shank Length: 38.00 mm Sheeter Drill: No
Shank Type - Machining: Straight Maximum Drilling Depth: 1 3/32 in
Primary Material Application ISO Code: M, N Secondary Material Application ISO Code: O, P
Drill Diameter Tolerance: H8 Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 5.60 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2205

Reviews of Walter Titex #A1154TFT-5.6