Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.2520", Uncoated

  • Zoro #: G4829218
  • Mfr #: A1622-6.4
$42.18
  • Flute Type: Parabolic
  • Depth:Dia. Ratio: 16xD
  • Number of Flutes: 2
See full product details
Orders over $75 ship free.

Walter Titex #A1622-6.4 Specifications

  • Zoro #: G4829218
  • Mfr #: A1622-6.4
Flute Type: Parabolic Depth:Dia. Ratio: 16xD
Number of Flutes: 2 Application: For Cast Iron, Non-Ferrous Materials, Steel
Overall Length: 215.00 mm Shank Dia.: 6.40 mm
Drill Bit Point Angle: 130 Degrees Depth x Dia. Ratio: 16xD
Coolant Through: No Point Type: Conventional
Item: Extra Long Drill Bit Drill Bit Size: 6.40 mm
Decimal Equivalent: 0.2520 Shank Type - Machining: Straight
Grade: General Purpose Flute Length: 5 57/64 in
Drill Bit Finish: Uncoated Drill Bit Dimension Type: Metric
Shank Type: Straight Drill Bit Material: High Speed Steel
Cutting Direction: Right Hand Standards: DIN 1869 R1
List Number: A1622 Coolant Fed: Non-Coolant Through
Series: UFL Maximum Drilling Depth: 5 57/64 in
Drill Diameter Tolerance: H8 Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System: Metric Drill Point Length: 1.49mm
Drill Length Class: Extra Long Material - Machining: High Speed Steel
Finish - Machining: Bright (Uncoated) Primary Material Application ISO Code: K, N, P
Drill Bit Point Type: Conventional Point Shank Length: 65.00 mm
Secondary Material Application: Composite, Nickel, Stainless Steel, Titanium Sheeter Drill: No
Secondary Material Application ISO Code: M, O, S Material Grade - Machining: General Purpose
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 6.40 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 5 57/64 in, Metric, 16xD

Reviews of Walter Titex #A1622-6.4