Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.3030", TiNAl

  • Zoro #: G4849597
  • Mfr #: A1154TFT-7.7
$35.30
  • Number of Flutes: 2
  • Drill Bit Size: 7.70 mm
  • Standards: DIN 1897
See full product details
Orders over $75 ship free.

Walter Titex #A1154TFT-7.7 Specifications

  • Zoro #: G4849597
  • Mfr #: A1154TFT-7.7
Number of Flutes: 2 Drill Bit Size: 7.70 mm
Standards: DIN 1897 Flute Length: 1 29/64 in
Drill Bit Finish: TiNAl Coolant Through: No
Overall Length: 79.00 mm Drill Bit Dimension Type: Metric
Item: Screw Machine Drill Bit Grade: TFT
Flute Type: Spiral Depth x Dia. Ratio: 3xD
List Number: A1154TFT Drill Bit Material: High Speed Steel
Application: Stainless Steel, Non-Ferrous Cutting Direction: Right Hand
Depth:Dia. Ratio: 3xD Shank Dia.: 7.70 mm
Drill Bit Point Angle: 118 Degrees Shank Type: Straight
Sizes Included: 0.3030" Decimal Equivalent: 0.3031
Point Type: Conventional Coolant Fed: Non-Coolant Through
Series: VA Inox Material - Machining: High Speed Steel
Sheeter Drill: No Drill Diameter Tolerance: H8
Primary Material Application: Aluminum, Brass, Bronze, Copper, Stainless Steel Drill Bit Point Type: 6 Facet Point
Secondary Material Application: Composite, Steel Measurement System: Metric
Shank Type - Machining: Straight Finish - Machining: TiNAl
Shank Length: 42.00 mm Maximum Drilling Depth: 1 29/64 in
Material Grade - Machining: TFT Drill Length Class: Screw Machine Length
Drill Point Length: 2.31 mm Secondary Material Application ISO Code: O, P
Primary Material Application ISO Code: M, N Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 7.70 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3031

Reviews of Walter Titex #A1154TFT-7.7