Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.3190", TiNAl

  • Zoro #: G4854320
  • Mfr #: A1154TFT-8.1
$38.36
  • Coolant Through: No
  • Item: Screw Machine Drill Bit
  • Sizes Included: 0.3190"
See full product details
Orders over $75 ship free.

Walter Titex #A1154TFT-8.1 Specifications

  • Zoro #: G4854320
  • Mfr #: A1154TFT-8.1
Coolant Through: No Item: Screw Machine Drill Bit
Sizes Included: 0.3190" Drill Bit Size: 8.10 mm
Flute Length: 1 29/64 in Shank Dia.: 8.10 mm
Depth x Dia. Ratio: 3xD Shank Type: Straight
Overall Length: 79.00 mm Point Type: Conventional
Flute Type: Spiral List Number: A1154TFT
Drill Bit Point Angle: 118 Degrees Drill Bit Dimension Type: Metric
Cutting Direction: Right Hand Number of Flutes: 2
Decimal Equivalent: 0.3189 Standards: DIN 1897
Drill Bit Finish: TiNAl Drill Bit Material: High Speed Steel
Grade: TFT Depth:Dia. Ratio: 3xD
Application: Stainless Steel, Non-Ferrous Coolant Fed: Non-Coolant Through
Series: VA Inox Secondary Material Application ISO Code: O, P
Primary Material Application: Aluminum, Brass, Bronze, Copper, Stainless Steel Drill Length Class: Screw Machine Length
Secondary Material Application: Composite, Steel Primary Material Application ISO Code: M, N
Drill Bit Point Type: 6 Facet Point Sheeter Drill: No
Finish - Machining: TiNAl Measurement System: Metric
Drill Point Length: 2.43 mm Material Grade - Machining: TFT
Shank Length: 42.00 mm Material - Machining: High Speed Steel
Shank Type - Machining: Straight Drill Diameter Tolerance: H8
Maximum Drilling Depth: 1 29/64 in Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 8.10 mm, Drill Bit Point Angle 118 Degrees , 6 Facet Point, High Speed Steel, TiNAl, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.3189

Reviews of Walter Titex #A1154TFT-8.1