Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.3701", TiNAl

  • Zoro #: G4846130
  • Mfr #: A1549TFP-9.4
$134.84
  • Flute Type: Parabolic
  • Cutting Direction: Right Hand
  • Shank Dia.: 9.40 mm
See full product details
This item ships free.

Walter Titex #A1549TFP-9.4 Specifications

  • Zoro #: G4846130
  • Mfr #: A1549TFP-9.4
Flute Type: Parabolic Cutting Direction: Right Hand
Shank Dia.: 9.40 mm Point Type: Conventional
Drill Bit Material: High Speed Steel Drill Bit Point Angle: 130 Degrees
Depth x Dia. Ratio: 12xD Application: For Cast Iron, Non-Ferrous Materials, Steel
Drill Bit Dimension Type: Metric Drill Bit Finish: TiNAl
Drill Bit Size: 9.40 mm Decimal Equivalent: 0.3701
Item: Extra Long Drill Bit Number of Flutes: 2
Grade: TFP Coolant Through: No
Flute Length: 4 33/64 in Depth:Dia. Ratio: 12xD
Overall Length: 175.00 mm List Number: A1549TFP
Standards: DIN 340 Coolant Fed: Non-Coolant Through
Shank Type - Machining: Straight Series: UFL
Drill Point Length: 2.19mm Maximum Drilling Depth: 4 33/64 in
Measurement System: Metric Secondary Material Application ISO Code: O, S
Drill Bit Point Type: Conventional Point Finish - Machining: TiNAl
Drill Diameter Tolerance: H8 Material - Machining: High Speed Steel
Drill Length Class: Extra Long Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Sheeter Drill: No Primary Material Application ISO Code: K, M, N, P
Material Grade - Machining: TFP Shank Length: 60.00 mm
Secondary Material Application: Heat-Resistant Alloy, Synthetic Material & Graphite Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 9.40 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, TiNAl, Material Grade - Machining TFP, Maximum Drilling Depth 4 33/64 in, Metric, 12xD

Reviews of Walter Titex #A1549TFP-9.4