Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.4331", Uncoated

  • Zoro #: G4872292
  • Mfr #: A1922S-11
$208.21
  • Flute Type: Parabolic
  • Drill Bit Point Angle: 130 Degrees
  • Number of Flutes: 2
See full product details
This item ships free.

Walter Titex #A1922S-11 Specifications

  • Zoro #: G4872292
  • Mfr #: A1922S-11
Flute Type: Parabolic Drill Bit Point Angle: 130 Degrees
Number of Flutes: 2 Depth:Dia. Ratio: 60xD
Drill Bit Size: 11.00 mm Item: Extra Long Drill Bit
Cutting Direction: Right Hand Shank Dia.: 11.00 mm
Point Type: Conventional Flute Length: 700.00 mm
Grade: General Purpose Shank Type - Machining: Straight
Decimal Equivalent: 0.4331 Coolant Through: No
Drill Bit Dimension Type: Metric Application: For Cast Iron, Non-Ferrous Materials, Steel
Overall Length: 800.00 mm Drill Bit Finish: Uncoated
Shank Type: Straight Depth x Dia. Ratio: 60xD
Drill Bit Material: High Speed Steel Standards: TP-NORM 7
List Number: A1922S Coolant Fed: Non-Coolant Through
Series: UFL Sheeter Drill: No
Primary Material Application ISO Code: K, M, N, P Shank Length: 100.00 mm
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel Finish - Machining: Bright (Uncoated)
Drill Diameter Tolerance: H8 Secondary Material Application: Heat-Resistant Alloy, Synthetic Material & Graphite
Drill Bit Point Type: Conventional Point Material - Machining: High Speed Steel
Material Grade - Machining: General Purpose Maximum Drilling Depth: 700.00 mm
Secondary Material Application ISO Code: O, S Drill Length Class: Extra Long
Measurement System: Metric Drill Point Length: 2.56mm
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 11.00 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 700.00 mm, Metric, 60xD

Reviews of Walter Titex #A1922S-11