Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.4410", TiNAl

  • Zoro #: G4863229
  • Mfr #: A1154TFT-11.2
$69.61
  • Drill Bit Material: High Speed Steel
  • Sizes Included: 0.4410"
  • Standards: DIN 1897
See full product details
Orders over $75 ship free.

Walter Titex #A1154TFT-11.2 Specifications

  • Zoro #: G4863229
  • Mfr #: A1154TFT-11.2
Drill Bit Material: High Speed Steel Sizes Included: 0.4410"
Standards: DIN 1897 Shank Dia.: 7/16 in
Cutting Direction: Right Hand Drill Bit Size: 11.20 mm
Flute Type: Spiral Depth x Dia. Ratio: 3xD
Point Type: Conventional Overall Length: 3 23/32 in
Depth:Dia. Ratio: 3xD Item: Screw Machine Drill Bit
Coolant Through: No Drill Bit Finish: TiNAl
Application: Stainless Steel, Non-Ferrous Number of Flutes: 2
Shank Type: Straight Grade: TFT
Drill Bit Dimension Type: Metric Drill Bit Point Angle: 118 Degrees
Flute Length: 1 27/32 in Decimal Equivalent: 0.4409
List Number: A1154TFT Shank Shape:
Drilling Length: Drill Bit Grouping:
Shank Size: Bit Dia.:
Number of Pieces: Includes:
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 11.20 mm, Drill Bit Point Angle 118 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4409

Reviews of Walter Titex #A1154TFT-11.2