Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.4690", TiNAl

  • Zoro #: G4861110
  • Mfr #: A1154TFT-11.9
$74.35
  • Item: Screw Machine Drill Bit
  • Drill Bit Material: High Speed Steel
  • Application: Stainless Steel, Non-Ferrous
See full product details
Orders over $75 ship free.

Walter Titex #A1154TFT-11.9 Specifications

  • Zoro #: G4861110
  • Mfr #: A1154TFT-11.9
Item: Screw Machine Drill Bit Drill Bit Material: High Speed Steel
Application: Stainless Steel, Non-Ferrous Sizes Included: 0.4690"
Drill Bit Point Angle: 118 Degrees Drill Bit Size: 11.90 mm
Drill Bit Dimension Type: Metric Number of Flutes: 2
Depth:Dia. Ratio: 3xD Cutting Direction: Right Hand
Flute Type: Spiral Grade: TFT
Decimal Equivalent: 0.4685 Depth x Dia. Ratio: 3xD
List Number: A1154TFT Point Type: Conventional
Shank Dia.: 15/32 in Coolant Through: No
Drill Bit Finish: TiNAl Shank Type: Straight
Flute Length: 2 in Standards: DIN 1897
Overall Length: 4 in Number of Pieces:
Shank Shape: Bit Dia.:
Shank Size: Includes:
Drilling Length: Drill Bit Grouping:
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Drill Bit Size 11.90 mm, Drill Bit Point Angle 118 Degrees , Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4685

Reviews of Walter Titex #A1154TFT-11.9