Skip to Main Content
We are currently performing system maintenance. Please place orders via our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.7090", TiNAl

  • Zoro #: G4864848
  • Mfr #: A7191TFT-18
$486.00
  • Drill Bit Dimension Type: Metric
  • Drill Bit Material: Carbide-Tipped
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Walter Titex #A7191TFT-18 Specifications

  • Zoro #: G4864848
  • Mfr #: A7191TFT-18
Drill Bit Dimension Type: Metric Drill Bit Material: Carbide-Tipped
Cutting Direction: Right Hand Depth x Dia. Ratio: 2xD
Flute Length: 63.00 mm Grade: TFT
Number of Flutes: 2 Sizes Included: 0.7090"
Point Type: Conventional Drill Bit Point Angle: 180 Degrees
Coolant Through: Yes Overall Length: 123.00 mm
Shank Dia.: 18.00 mm Shank Type: Straight
Depth:Dia. Ratio: 2xD Item: Flat Bottom Drill Bit
List Number: A7191TFT Drill Bit Finish: TiNAl
Flute Type: Spiral Application: Hardened Steel, Cast Iron, Stainless Steel, Non-Ferrous Metals, Steel, Super Alloy
Drill Bit Size: 18.00 mm Decimal Equivalent: 0.7087
Standards: TP-NORM 71 Coolant Fed: Non-Coolant Through
Number of Coolant Holes: 2 Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Material Grade - Machining: TFT Sheeter Drill: No
Measurement System: Metric Primary Material Application ISO Code: K, M, N, P, S
Shank Length: 53.00 mm Finish - Machining: TiNAl
Drill Point Length: 0 in Secondary Material Application: Composite, Hardened Steel
Secondary Material Application ISO Code: H, O Material - Machining: Carbide
Series: X.treme Pilot 180 Drill Diameter Tolerance: P7
Drill Bit Point Type: Flat Bottom Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Flat Bottom Drill Bit, Drill Bit Size 18.00 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide, TiNAl

Reviews of Walter Titex #A7191TFT-18