Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.0748", TiNAl

  • Zoro #: G4824123
  • Mfr #: A1549TFP-1.9
$35.28
  • Grade: TFP
  • Shank Dia.: 1.90 mm
  • Coolant Through: No
See full product details
Orders over $75 ship free.

Walter Titex #A1549TFP-1.9 Specifications

  • Zoro #: G4824123
  • Mfr #: A1549TFP-1.9
Grade: TFP Shank Dia.: 1.90 mm
Coolant Through: No Drill Bit Point Angle: 130 Degrees
Number of Flutes: 2 Decimal Equivalent: 0.0748
Flute Length: 2 5/64 in Application: For Cast Iron, Non-Ferrous Materials, Steel
Depth:Dia. Ratio: 12xD Item: Extra Long Drill Bit
Drill Bit Size: 1.90 mm Cutting Direction: Right Hand
Depth x Dia. Ratio: 12xD Flute Type: Parabolic
Point Type: Conventional Overall Length: 80.00 mm
Drill Bit Material: High Speed Steel Drill Bit Finish: TiNAl
Drill Bit Dimension Type: Metric List Number: A1549TFP
Standards: DIN 340 Coolant Fed: Non-Coolant Through
Series: UFL Shank Type - Machining: Straight
Material - Machining: High Speed Steel Secondary Material Application ISO Code: O, S
Drill Bit Point Type: Conventional Point Drill Diameter Tolerance: H8
Sheeter Drill: No Finish - Machining: TiNAl
Drill Point Length: 0.443mm Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Drill Length Class: Extra Long Secondary Material Application: Heat-Resistant Alloy, Synthetic Material & Graphite
Maximum Drilling Depth: 2 5/64 in Shank Length: 27.00 mm
Measurement System: Metric Primary Material Application ISO Code: K, M, N, P
Material Grade - Machining: TFP Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 1.90 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, TiNAl, Material Grade - Machining TFP, Maximum Drilling Depth 2 5/64 in, Metric, 12xD

Reviews of Walter Titex #A1549TFP-1.9