Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 21/64", Uncoated

  • Zoro #: G4821341
  • Mfr #: A1522-21/64IN
$38.52
  • Drill Bit Size: 21/64 in
  • Point Type: Conventional
  • Drill Bit Dimension Type: Fractional Inch
See full product details
Orders over $75 ship free.

Walter Titex #A1522-21/64IN Specifications

  • Zoro #: G4821341
  • Mfr #: A1522-21/64IN
Drill Bit Size: 21/64 in Point Type: Conventional
Drill Bit Dimension Type: Fractional Inch Coolant Through: No
Application: For Cast Iron, Non-Ferrous Materials, Steel Cutting Direction: Right Hand
Flute Length: 4 9/32 in Depth x Dia. Ratio: 12xD
Drill Bit Finish: Uncoated Shank Dia.: 8.33 mm
Sizes Included: 21/64" Depth:Dia. Ratio: 12xD
Flute Type: Parabolic Drill Bit Point Angle: 130 Degrees
Item: Extra Long Drill Bit Overall Length: 6 31/64 in
Grade: General Purpose Decimal Equivalent: 0.3281
Number of Flutes: 2 Drill Bit Material: High Speed Steel
List Number: A1522 Standards: DIN 340
Coolant Fed: Non-Coolant Through Series: UFL
Shank Type - Machining: Straight Material Grade - Machining: General Purpose
Drill Diameter Tolerance: H8 Sheeter Drill: No
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Maximum Drilling Depth: 4 9/32 in
Finish - Machining: Bright (Uncoated) Primary Material Application ISO Code: K, N, P
Measurement System: Fractional Inch Drill Bit Point Type: Conical Point
Material - Machining: High Speed Steel Secondary Material Application: Composite, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code: M, O, S Drill Length Class: Extra Long
Shank Length: 56.00 mm Drill Point Length: 1.94mm
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 21/64 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 4 9/32 in, Fractional Inch, 12xD

Reviews of Walter Titex #A1522-21/64IN