Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Length Drill Bit, Size #23, Uncoated

  • Zoro #: G4832648
  • Mfr #: A1522-NO23
$11.90 /ea

Order in multiples of 5

  • Grade: General Purpose
  • Overall Length: 119.00 mm
  • Drill Bit Material: High Speed Steel
See full product details
Orders over $75 ship free.

Walter Titex #A1522-NO23 Specifications

  • Zoro #: G4832648
  • Mfr #: A1522-NO23
Grade: General Purpose Overall Length: 119.00 mm
Drill Bit Material: High Speed Steel Coolant Through: No
Drill Bit Dimension Type: Wire Sizes Included: #23
Shank Dia.: 3.91 mm Flute Length: 3 1/16 in
Decimal Equivalent: 0.1540 Application: For Cast Iron, Non-Ferrous Materials, Steel
Number of Flutes: 2 Cutting Direction: Right Hand
Point Type: Conventional Depth x Dia. Ratio: 12xD
Drill Bit Point Angle: 130 Degrees Drill Bit Finish: Uncoated
Flute Type: Parabolic Drill Bit Size: #23
Item: Extra Long Drill Bit Depth:Dia. Ratio: 12xD
Standards: DIN 340 List Number: A1522
Coolant Fed: Non-Coolant Through Shank Type - Machining: Straight
Series: UFL Drill Diameter Tolerance: H8
Material Grade - Machining: General Purpose Material - Machining: High Speed Steel
Drill Length Class: Extra Long Sheeter Drill: No
Finish - Machining: Bright (Uncoated) Measurement System: Wire
Maximum Drilling Depth: 3 1/16 in Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Drill Bit Point Type: Conventional Point Drill Point Length: 0.912mm
Primary Material Application ISO Code: K, N, P Shank Length: 41.00 mm
Secondary Material Application: Composite, Nickel, Stainless Steel, Titanium Secondary Material Application ISO Code: M, O, S
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size #23, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 3 1/16 in, Wire, 12xD

Reviews of Walter Titex #A1522-NO23