Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 27/64", Uncoated

  • Zoro #: G4822723
  • Mfr #: A1622-27/64IN
$136.00
  • Shank Type: Straight
  • Number of Flutes: 2
  • Overall Length: 11 1/64 in
See full product details
This item ships free.

Walter Titex #A1622-27/64IN Specifications

  • Zoro #: G4822723
  • Mfr #: A1622-27/64IN
Shank Type: Straight Number of Flutes: 2
Overall Length: 11 1/64 in Decimal Equivalent: 0.4219
Drill Bit Finish: Uncoated Flute Length: 7 43/64 in
Drill Bit Size: 27/64 in Grade: General Purpose
Application: For Cast Iron, Non-Ferrous Materials, Steel Shank Dia.: 10.72 mm
Flute Type: Parabolic Point Type: Conventional
Shank Type - Machining: Straight Drill Bit Material: High Speed Steel
Depth:Dia. Ratio: 16xD Item: Extra Long Drill Bit
Depth x Dia. Ratio: 16xD Drill Bit Dimension Type: Fractional Inch
Cutting Direction: Right Hand Coolant Through: No
Drill Bit Point Angle: 130 Degrees Standards: DIN 1869 R1
List Number: A1622 Coolant Fed: Non-Coolant Through
Series: UFL Sheeter Drill: No
Material - Machining: High Speed Steel Measurement System: Fractional Inch
Drill Bit Point Type: Conical Point Drill Diameter Tolerance: H8
Maximum Drilling Depth: 7 43/64 in Finish - Machining: Bright (Uncoated)
Material Grade - Machining: General Purpose Shank Length: 85.00 mm
Drill Point Length: 2.50mm Drill Length Class: Extra Long
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Steel Primary Material Application ISO Code: K, N, P
Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 130 Degrees , Conical Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 7 43/64 in, Fractional Inch, 16xD

Reviews of Walter Titex #A1622-27/64IN