Walter
Walter Titex - Long deep-hole twist drill
Mfr # A1522-NO33
Zoro # G4838038
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1130
- Drill Bit Finish Uncoated
Explore More Products
- WALTER Walter Titex - Long deep-hole twist drill A1522-12
- WALTER Walter Titex - Long deep-hole twist drill A1522-2.5
- WALTER Walter Titex - Long deep-hole twist drill A1522-1/8IN
- WALTER Walter Titex - Long deep-hole twist drill A1522-7/8IN
- WALTER Walter Titex - Long deep-hole twist drill A1522-NO40
- WALTER Walter Titex - Long deep-hole twist drill A1522-3.3
- WALTER Walter Titex - Long deep-hole twist drill A1522-6.1
- WALTER Walter Titex - Long deep-hole twist drill A1522-NO1
- WALTER Walter Titex - Long twist drill A1547-7/16IN
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 5/16 44820
- OSG Taper L Drill Bit, 90.00mm L, 30.00mm dia. 653010912
- Walter Drill Bits