Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.1378", TiNAl

  • Zoro #: G4850890
  • Mfr #: A1549TFP-3.5
$35.96
  • Coolant Through: No
  • Number of Flutes: 2
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Walter Titex #A1549TFP-3.5 Specifications

  • Zoro #: G4850890
  • Mfr #: A1549TFP-3.5
Coolant Through: No Number of Flutes: 2
Cutting Direction: Right Hand Grade: TFP
Drill Bit Material: High Speed Steel Overall Length: 112.00 mm
Depth x Dia. Ratio: 12xD Item: Extra Long Drill Bit
Flute Type: Parabolic Drill Bit Size: 3.50 mm
Shank Dia.: 3.50 mm Drill Bit Point Angle: 130 Degrees
Decimal Equivalent: 0.1378 Application: For Cast Iron, Non-Ferrous Materials, Steel
Depth:Dia. Ratio: 12xD Point Type: Conventional
Drill Bit Finish: TiNAl Flute Length: 2 55/64 in
Drill Bit Dimension Type: Metric List Number: A1549TFP
Standards: DIN 340 Coolant Fed: Non-Coolant Through
Shank Type - Machining: Straight Series: UFL
Measurement System: Metric Drill Bit Point Type: Conventional Point
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel Material - Machining: High Speed Steel
Drill Length Class: Extra Long Primary Material Application ISO Code: K, M, N, P
Drill Point Length: 0.816mm Maximum Drilling Depth: 2 55/64 in
Secondary Material Application: Heat-Resistant Alloy, Synthetic Material & Graphite Material Grade - Machining: TFP
Drill Diameter Tolerance: H8 Finish - Machining: TiNAl
Secondary Material Application ISO Code: O, S Shank Length: 39.00 mm
Sheeter Drill: No Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 3.50 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, TiNAl, Material Grade - Machining TFP, Maximum Drilling Depth 2 55/64 in, Metric, 12xD

Reviews of Walter Titex #A1549TFP-3.5