Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Drill Bit, Size 0.1496", TiNAl

  • Zoro #: G4840250
  • Mfr #: A1549TFP-3.8
$41.89
  • Number of Flutes: 2
  • Cutting Direction: Right Hand
  • Depth x Dia. Ratio: 12xD
See full product details
Orders over $75 ship free.

Walter Titex #A1549TFP-3.8 Specifications

  • Zoro #: G4840250
  • Mfr #: A1549TFP-3.8
Number of Flutes: 2 Cutting Direction: Right Hand
Depth x Dia. Ratio: 12xD Depth:Dia. Ratio: 12xD
Drill Bit Size: 3.80 mm Drill Bit Finish: TiNAl
Flute Type: Parabolic Overall Length: 119.00 mm
Point Type: Conventional Flute Length: 3 1/16 in
Shank Dia.: 3.80 mm Drill Bit Material: High Speed Steel
Item: Extra Long Drill Bit Grade: TFP
Drill Bit Dimension Type: Metric Decimal Equivalent: 0.1496
Drill Bit Point Angle: 130 Degrees Application: For Cast Iron, Non-Ferrous Materials, Steel
Coolant Through: No Standards: DIN 340
List Number: A1549TFP Coolant Fed: Non-Coolant Through
Shank Type - Machining: Straight Series: UFL
Finish - Machining: TiNAl Measurement System: Metric
Shank Length: 41.00 mm Sheeter Drill: No
Drill Diameter Tolerance: H8 Drill Point Length: 0.886mm
Drill Length Class: Extra Long Secondary Material Application ISO Code: O, S
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel Maximum Drilling Depth: 3 1/16 in
Drill Bit Point Type: Conventional Point Secondary Material Application: Heat-Resistant Alloy, Synthetic Material & Graphite
Material - Machining: High Speed Steel Primary Material Application ISO Code: K, M, N, P
Material Grade - Machining: TFP Country of Origin (subject to change): France
Feedback Help us improve our product information

Description

Extra Long Drill Bit, Drill Bit Size 3.80 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, TiNAl, Material Grade - Machining TFP, Maximum Drilling Depth 3 1/16 in, Metric, 12xD

Reviews of Walter Titex #A1549TFP-3.8